Internal cylindrical grinding, conventional ceramic 25 x 25 x 8 mm AT 60 J6 VCOL /80

Article no.: 664686
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Internal cylindrical grinding wheel

Identification numbers & Classifications

Article number 664686
EAN / GTIN 9003176646868
Manufacturer number 664686

Description

Description:

This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : AT 60 J6 VCOL /80
  • Dimension (D x T x H): 25 x 25 x 8 mm
  • Diameter: 25 mm
  • Thickness: 25 mm
  • Drill hole: 8 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Good profiling
  • Broad assortment
  • Good shape retention

Application:

  • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart