Internal cylindrical grinding, conventional ceramic 25 x 25 x 6 mm 97A802I5V112 /80

Article no.: 664666
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal cylindrical grinding wheel

Identification numbers & Classifications

Article number 664666
EAN / GTIN 9003176646660
Manufacturer number 664666
L-Number L50140 1155

Description

Description:

This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 97A802I5V112 /80
  • Dimension (D x T x H): 25 x 25 x 6 mm
  • Diameter: 25 mm
  • Thickness: 25 mm
  • Drill hole: 6 mm
  • Grain size: 80
  • Vs /max: 80 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Good profiling
  • Broad assortment
  • Good shape retention

Application:

  • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart