Reciprocating surface grinding, conventional ceramic 400 x 60 x 127 mm 200 X 10

Article no.: 664657
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 664657
EAN / GTIN 9003176646578
Manufacturer number 664657
L-Number L50140 485

Description

Description:

Pendulum flat grinding wheels are used primarily in machine and mold making for roughing and fine grinding. Your goal is to achieve flat or straight workpiece surfaces. The use of highly porous abrasive bodies and special corunds leads to an optimal surface result and high grinding performance. The specifications for unalloyed and low-alloy steels, which are matched in hardness and structure, result in excellent grinding results.

Feature:

  • Shape: 7
  • Grain size: 46
  • Vs /max: 35 m/s
  • Specification : 200 X 10
  • Dimension (D x D x H): 400 x 60 x 127 mm
  • Diameter: 400 mm
  • Thickness: 60 mm
  • hole: 127 mm
  • Material suitability: Steel

Advantage:

  • Cool grinding
  • Self-sharpening
  • Long tool life

Application:

  • For roughing and fine grinding in machine and mold making

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart