Surface grinding with segments, conventional ceramic 103 / 94 x 38 x 200 mm SD33A 362 II8P VK3 F

Article no.: 664654
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 664654
EAN / GTIN 9003176646547
Manufacturer number 664654

Description

Description:

Segments for surface grinding are made of sintered aluminium oxide mixtures such as 454A for high-alloyed steels and HSS, or 50A and 89A for soft and low-alloyed steels. They offer a high stock removal rate and a self-sharpening effect.

Feature:

  • Form: 3109 00075 GRINDING SEGMENT
  • Specification : SD33A 362 II8P VK3 F
  • Dimension (B / A x C x L): 103 / 94 x 38 x 200 mm
  • Diameter: 103 mm
  • Thickness: 38 mm
  • Drill hole: 200 mm
  • Grain size: 36
  • Vs /max: 35 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Cool grinding
  • Self-sharpening
  • High stock removal rate

Application:

  • For surface grinding of workpieces made from high-alloyed steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart