Reciprocating surface grinding disc 300x50x76,2 mm 89A802J8AV217 steel

Article no.: 664648
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 664648
EAN / GTIN 9003176646486
Manufacturer number 664648
L-Number L50140 843

Description

Description:

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Feature:

  • Form: 7 GRINDING WHEEL 2 RECESSED
  • Specification : 155 X 10
  • Dimension (D x T x H): 300 x 50 x 76,2 mm
  • Diameter: 300 mm
  • Thickness: 50 mm
  • Drill hole: 76.2 mm
  • Grain size: 80
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Cool grinding
  • Self-sharpening
  • Long lifetime

Application:

  • For rough grinding and fine grinding in machine and mould making

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart