Surface grinding ring 200x100-W=20 92A461H10AV237 steel/hss

Article no.: 664622
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 664622
EAN / GTIN 9003176646226
Manufacturer number 664622
L-Number L50140 2501

Description

Description:

Rings for surface grinding are made of a highly porous vitrified bond in grit size 46 or resinoid bond in grit size 60. They are ideally suited to high-alloyed steels and HSS, and meet the most exacting surface quality requirements. Ring wheels with a high stock removal rate are required above all for paper and planer knives. Please be aware that resin-bonded ring wheels only exhibit limited coolant resistance.

Feature:

  • Form: 2 GRINDING RING
  • Specification : SD65A 461 II11P VB3 F
  • Dimension (D x T - W): 200 x 100 - W=20 mm
  • Diameter: 200 mm
  • Thickness: 100 mm
  • Drill hole: 20 mm
  • Grain size: 46
  • Vs /max: 35 m/s
  • Material suitability: HSS;Steel

Advantage:

  • High stock removal rate
  • Self-sharpening
  • Cool grinding

Application:

  • For the surface grinding of high-alloyed steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart