Electronics screwdriver for slot-head Kraftform Micro 1,2 mm

Article no.: 664600 1,2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
715 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 2035 Micro
    Blade width b 1.2 mm
    Tip thickness a 0.25 mm
    Blade length 40 mm
    overall length 137 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 664600 1,2
    EAN / GTIN 4013288192189
    Manufacturer number 05118000001

    Description

    Version:

    Ergonomic multi-component handle with rotating cap.
    Blade of high-quality tool steel, surface matt chrome-plated, black tip.

    Application:

    For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart