External cylindrical grinding, conventional ceramic 400 x 50 x 127 mm 97A802J5AV237 /50

Article no.: 664578
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification numbers & Classifications

Article number 664578
EAN / GTIN 9003176645786
Manufacturer number 664578

Description

Description:

With this wheel we guarantee a tailored selection of high-performance aluminium oxides together with special bond systems. This ensures universal use on all high-alloyed steels and HSS. With a sintered aluminium oxide mixture, for example 454A, it is possible to achieve the maximum stock removal rate for vitrified bonded grinding wheels. Improved performance can be achieved by resin-bonded CBN tools, such as the VIB STAR.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 97A802J5AV237 /50
  • Dimension (D x T x H): 400 x 50 x 127 mm
  • Diameter: 400 mm
  • Thickness: 50 mm
  • Drill hole: 127 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Universal use
  • Cool grinding
  • High economic efficiency

Application:

  • For universal use on high-alloyed steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart