External cylindrical grinding, conventional ceramic 400 x 40 x 127 mm 97A802J5AV237 /50

Article no.: 664575
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product External cylindrical grinding wheel

    Identification numbers & Classifications

    Article number 664575
    EAN / GTIN 9003176645755
    Manufacturer number 664575
    L-Number L50140 429

    Description

    Description:

    With this wheel we guarantee a tailored selection of high-performance aluminium oxides together with special bond systems. This ensures universal use on all high-alloyed steels and HSS. With a sintered aluminium oxide mixture, for example 454A, it is possible to achieve the maximum stock removal rate for vitrified bonded grinding wheels. Improved performance can be achieved by resin-bonded CBN tools, such as the VIB STAR.

    Feature:

    • Form: 1 STRAIGHT GRINDING WHEEL
    • Specification : 97A802J5AV237 /50
    • Dimension (D x T x H): 400 x 40 x 127 mm
    • Diameter: 400 mm
    • Thickness: 40 mm
    • Drill hole: 127 mm
    • Grain size: 80
    • Vs /max: 50 m/s
    • Material suitability: Steel;HSS

    Advantage:

    • Universal use
    • Cool grinding
    • High economic efficiency

    Application:

    • For universal use on high-alloyed steels and HSS

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart