Reciproc. surface grinding disc 400x50x127 mm C801H8AV18/50A

Article no.: 664536
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 664536
EAN / GTIN 9003176645366
Manufacturer number 664536
L-Number L50140 1299

Description

Description:

This silicon carbide disc is a cost-effective alternative to superabrasives when machining tungsten carbide. The silicon carbide disc is a good alternative for nitrided workpieces with simple profiles or wear-resistant thermal sprayed alloys, as it can be profiled with standard diamond dressing tools.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 801 H8A V18 /50 A
  • Dimension (D x T x H): 400 x 50 x 127 mm
  • Diameter: 400 mm
  • Thickness: 50 mm
  • Drill hole: 127 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: Casting materials;Tungsten carbide

Advantage:

  • Good price-performance ratio
  • Universal use

Application:

  • For machining casting and nonferrous metals, but also for subordinate applications on tungsten carbide
  • For nitrated workpieces with simple profiles or wear-resistant thermal sprayed alloys

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart