Reciprocating surface grinding, conventional ceramic 400 x 40 x 127 mm C 801 H8A V18 /50 A

Article no.: 664535
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 664535
EAN / GTIN 9003176645359
Manufacturer number 664535

Description

Description:

This silicon carbide disc is a cost-effective alternative to superabrasives when machining tungsten carbide. The silicon carbide disc is a good alternative for nitrided workpieces with simple profiles or wear-resistant thermal sprayed alloys, as it can be profiled with standard diamond dressing tools.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 801 H8A V18 /50 A
  • Dimension (D x T x H): 400 x 40 x 127 mm
  • Diameter: 400 mm
  • Thickness: 40 mm
  • Drill hole: 127 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: Casting materials;Tungsten carbide

Advantage:

  • Good price-performance ratio
  • Universal use

Application:

  • For machining casting and nonferrous metals, but also for subordinate applications on tungsten carbide
  • For nitrated workpieces with simple profiles or wear-resistant thermal sprayed alloys

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart