Reciprocating surface grinding, conventional ceramic 400 x 60 x 127 mm 200 X 10

Article no.: 664463
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flat grinding wheel

    Identification numbers & Classifications

    Article number 664463
    EAN / GTIN 9003176644635
    Manufacturer number 664463
    L-Number L50140 1203

    Description

    Description:

    This pendulum flat grinding wheel ensures universal use on high-alloy steels and HSS. This is achieved by using special corunds and mixtures with sintered corunds combined with special binding systems. Highest machining capacities can be achieved with sintered corundum mixtures such as 454A. The next higher quality level is the resin-bonded VIB-STAR CBN disc from Tyrolit.

    Feature:

    • Shape: One side is cut out
    • Grain size: 46
    • Vs /max: 35 m/s
    • Specification : 200 X 10
    • Dimension (D x D x H): 400 x 60 x 127 mm
    • Diameter: 400 mm
    • Thickness: 60 mm
    • hole: 127 mm
    • Material suitability: HSS, steel

    Advantage:

    • Good cutting performance
    • General-purpose use
    • High efficiency

    Application:

    • For flat pendulum grinding of workpieces made of high-alloy steels and HSS

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart