Reciprocating surface grinding, conventional ceramic 400 x 80 x 127 mm SD83A 602 II7P VK8 F

Article no.: 664398
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product External cylindrical grinding wheel

    Identification numbers & Classifications

    Article number 664398
    EAN / GTIN 9003176643980
    Manufacturer number 664398

    Description

    Description:

    This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

    Feature:

    • Form: 1 STRAIGHT GRINDING WHEEL
    • Specification : SD83A 602 II7P VK8 F
    • Dimension (D x T x H): 400 x 80 x 127 mm
    • Diameter: 400 mm
    • Thickness: 80 mm
    • Drill hole: 127 mm
    • Grain size: 60
    • Vs /max: 35 m/s
    • Material suitability: HSS;Steel

    Advantage:

    • Good stock removal rate
    • Universal use
    • High economic efficiency

    Application:

    • For reciprocating surface grinding of workpieces made of high-alloyed steels and HSS

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart