{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 160 i VDE | |
Blade width b | 2.5 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Tip thickness a | 0.4 mm | |
Blade length | 80 mm | |
overall length | 161 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663100 2,5 | |
EAN / GTIN | 4013288027221 | |
Manufacturer number | 05006100001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electrician’s screwdriver for slot-head, with Kraftform handle fully insulated 2,5 mm
on request
In stock
1,620 pieces in stock
£4.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,110 pieces in stock
£2.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 161 | 162 |
Blade length | 80 | 75 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Blade width b | 2.5 | 2.5 |
Tip thickness a | 0.4 | 0.4 |
Type of product | Screwdrivers | Screwdrivers |