Insert box-end wrench ∙ 14 x 18 mm insert square, solid ∙ Outside 12-point traction profile ∙ Size 41 mm

Article no.: 6630D-41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Exchangeable tool: Einsteckwerkzeug
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Einsteckwerkzeug
Width b 59 mm
Pitch S 31 mm
Plug-in shank 14×18 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 6630D-41
EAN / GTIN 4000896029129
Manufacturer number 6630D-41

Description

Description:

  • Surface: chrome-plated
  • Made in Germany
  • Drive: Insert square 14 x 18 mm
  • Output: Outside 12-point traction profile
  • Wrench size: 41 mm
  • Dimensions / length: 85.5 mm
  • Net weight: 0.23 kg
  • Inside micrometre of the adjusting tool l2: 31 mm
  • Head Thickness a: 19 mm
  • Head thickness (a1): 21.5 mm
  • Head Width b: 59 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart