Insert box-end wrench 16 mm Outside 12-point traction profile Insert square 9 x 12 mm

Article no.: 6630C-16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width b 26 mm
    Pitch S 17.5 mm
    Plug-in shank 9×12 mm
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 6630C-16
    EAN / GTIN 4000896028894
    Manufacturer number 6630C-16
    L-Number L60140 355

    Description

    Description:

    • Surface: chrome-plated
    • Made in Germany
    • Drive: Insert square 9 x 12 mm
    • Output: Outside 12-point traction profile
    • Wrench size: 16 mm
    • Dimensions / length: 46.5 mm
    • Net weight: 0.06 kg
    • Inside micrometre of the adjusting tool l2: 17.5 mm
    • Head Thickness a: 13 mm
    • Head thickness (a1): 14.5 mm
    • Head Width b: 26 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart