Cable shear L.220mm Head Chrome-plated Handles dip-coated with sure-grip surface

Article no.: 66305220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 66305220
EAN / GTIN 4018754186396
Manufacturer number 66305220
L-Number L60010 3643

Description

Description:

  • For copper and aluminum cables
  • Lightweight, clean cut with one-handed operation
  • Special cutting geometry prevents pressure points and spliced ends
  • Screw joint adjustable
  • With clamp protection
  • Not suitable for steel wire and steel-reinforced cables

Feature:

  • Stranded Al/Cu cable (7) mm²: 16 mm²
  • multidr. Al-/Cu-cable (8) mm²: 35 mm²
  • fine dr. Al-/Cu-cable (9) mm²: 70 mm²
  • Head: chrome-plated
  • Handles: plastic coating with roughened surface
  • Length [mm): 220 mm
  • Weight: 290 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart