{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Blade width b | 5.5 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade designation | 4 | |
Tip thickness a | 1 mm | |
Blade length | 125 mm | |
overall length | 230 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663000 5,5 | |
EAN / GTIN | 7610733064304 | |
Manufacturer number | 5100.4-125 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for slot-head, Classic fully insulated, Blade width b: 5,5mm
on request
In stock
594 pieces in stock
£7.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,337 pieces in stock
£4.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 230 mm | 232 mm |
Blade length | 125 mm | 125 mm |
Blade width b | 5.5 mm | 5.5 mm |
Tip thickness a | 1 mm | 1 mm |
Type of product | Screwdrivers | Screwdrivers |