Tool module with tool assortment

Article no.: 6626230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6626230
EAN / GTIN 4010886662625
Manufacturer number 6626230
L-Number L60160 72

Description

Description:

  • Supplied in 1500 ES modules
  • Made of impact-resistant ABS plastic, black grained
  • Oil and acid resistent
  • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools

Feature:

  • Storage: ES plastic module
  • Total width [mm]: 158 mm
  • Total length [mm]: 310 mm
  • Contents (number of pieces): 1 pcs.
  • Content for sets: 1500 E-20 L20 420 520 5,520 620 720 820 920 1020 1120 1220 1320 1420872090-420952098IN 20 3IN 20 4IN 20 5IN 20 6IN 20 82093 U-10ITX 20 T10ITX 20 T15ITX 20 T20ITX 20 T25ITX 20 T27ITX 20 T30ITX 20 T40ITX 20 T8ITX 20 T9TX 20 E10TX 20 E4TX 20 E5TX 20 E6TX 20 E7TX 20 E8
  • Material: ABS plastic
  • Nominal width [mm]: 158 mm
  • Nominal length [mm]: 310 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart