Tool modules with tool assortment

Article no.: 6626070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6626070
EAN / GTIN 4010886662601
Manufacturer number 6626070
L-Number L60160 73

Description

Description:

  • Supplied in 1500 ES modules
  • Made of impact-resistant ABS plastic, black grained
  • Oil and acid resistent
  • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools

Feature:

  • Storage: ES plastic module
  • Total width [mm]: 158 mm
  • Total length [mm]: 310 mm
  • Contents (number of pieces): 1 pcs.
  • Content for sets: 1500 E-30 L30 630 730 830 930 1030 1130 1230 1330 1430 1530 1630 1730 1830 1930873090-53090-103093 U-103095IN 30 4IN 30 5IN 30 6IN 30 8IN 30 10
  • Material: ABS plastic
  • Nominal width [mm]: 158 mm
  • Nominal length [mm]: 310 mm

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart