“Stainless” blade screwdriver set for slot-head, with Kraftform handle, Number of screwdrivers: 6

Article no.: 662510 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Drive profile Slot-head screwdriver
Material Stainless steel, INOX
Type of product Screwdrivers

Identification numbers & Classifications

Article number 662510 6
EAN / GTIN 4013288116017
Manufacturer number 05259242001

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Wera Lasertip blade of stainless steel with tapered micro-textured drive tip (from size 3.5).

Standard:

DIN 5265 form A

Content:

1 each screwdriver No. 662500: Size 3; 3.5; 4; 5.5; 6.5; 8

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Compare with similar products

This article


Recommendations


“Stainless” blade screwdriver set for slot-head, with Kraftform handle, Number of screwdrivers: 6

“Stainless” blade screwdriver set for slot-head, with Kraftform handle, Number of screwdrivers: 6

on request
In stock
35 pieces in stock
£52.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
£29.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
175 pieces in stock
£40.72
plus VAT at the current rate Prices plus delivery costs
Drive profile Slot-head screwdriver Slot-head screwdriver Slot-head screwdriver
Number of screwdrivers 6 6 9
Type of product Screwdrivers Screwdriver Screwdrivers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart