Workbench with rear panel

Article no.: 6624450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 6624450
EAN / GTIN 4010886662441
Manufacturer number 6624450
L-Number L60160 5234

Description

Description:

  • Dimensions: H 985 x W 1100 x D 550 mm
  • 30 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish
  • Large usable storage space with shelf and door
  • With rear panel, square perforation 10 x 38 mm to fix hooks and tools, with lowering mechanism, can be raised by 2 gas springs
  • Heel protection for your safety
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • Wide drawers (W 480 x D 400 mm) fully extendable, removable
  • Each drawer with safety locking, single-hand operation
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg
  • GEDORE High-performance chassis:
  • Total load capacity 700 kg, 500 kg when mobile
  • 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm)
  • 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Accessories:
  • 2 distance modules No. 1500 ED-70 K
  • 10 length- (LT) and 2 crosswise (QT) dividers from zinc-plated sheet steel
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
  • Further drawer combinations on request
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: GEDORE blue
  • Design: Mobile workbench with back panel
  • Dimension (L x W x H): 985 mm x 1.100 mm x 550 mm
  • Drawer type:
    • 5x type 1, H. = 67 mm
    • 1x type 2, H. = 137 mm
    • 1x type 3, H. = 207 mm
  • Dynamic load capacity [kg]: 500 kg
  • Fixed castor diameter [2x): 200
  • Individual pull-out stop: no
  • Load capacity of heavy-duty drawer [kg]: 60 kg
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cabinets: yes
  • Number of cross dividers: 2
  • Number of drawers: 7
  • Number of longitudinal dividers: 3
  • Number of wheels: 4
  • REACH registration available: no
  • Static load capacity [kg]: 700 kg
  • Surface: powder-coated
  • Total height [mm]: 985 mm
  • Total length [mm]: 550 mm
  • Total width [mm]: 1.100 mm
  • VDE certified: no
  • Worktop thickness [mm]: 30 mm

Suitable products

Direct purchase

Sign in to your Account

To shopping cart