VDE wire stripping plier min.D.0,5mm² - min.D.10mm² L.160mm

Article no.: 66227160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product schneidende Zange

Identification numbers & Classifications

Article number 66227160
EAN / GTIN 4018754039265
Manufacturer number 66227160
L-Number L60010 1503

Description

Description:

  • With adjusting screw to adjust to the desired wire or strand diameter
  • max. D. 5 mm or 10 mm2

Feature:

  • Max. diameter (mm²): 10 mm²
  • Diameter min. (mm²): 0,5 mm²
  • Head: chrome-plated
  • Handles: immersion-insulated DIN EN 60900, #T; AC/1000 V
  • Length [mm): 160 mm
  • Weight: 180 g
  • Width mm (b): 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart