{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 334 | |
Blade width b | 8 mm | |
Tip thickness a | 1.2 mm | |
Blade length | 175 mm | |
overall length | 287 mm | |
Blade tip | Lasertip | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 662200 8 | |
EAN / GTIN | 4013288192172 | |
Manufacturer number | 05110011001 |
This article |
Recommendations |
||
---|---|---|---|
Blade screwdriver for slot-head, with Kraftform handle, Blade width b: 8mm
on request
In stock
258 pieces in stock
£11.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
686 pieces in stock
£6.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£9.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 287 mm | 264 mm | 270 mm |
Blade length | 175 mm | 150 mm | 160 mm |
Blade width b | 8 mm | 8 mm | 8 mm |
Tip thickness a | 1.2 mm | 1.2 mm | 1.2 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver |