Mobile workbench

Article no.: 6621780
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number 6621780
Copy
EAN / GTIN 4010886662175
Copy
Manufacturer number 6621780
Copy
L-Number L60160 5084
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Dimensions: H 900 x W 1100 x D 652 mm
  • 40 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish
  • Large usable storage space with shelf and door
  • Easy, safe movement with pull handle
  • Heel protection for your safety
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • 5 wide drawers (W 480 x D 550 mm), extendable up to 505 mm, removeable
  • Each drawer with safety locking, single-hand operation
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg
  • GEDORE jumbo heavy-duty chassis:
  • Total load capacity 2000 kg, 500 kg when mobile
  • 4 GEDORE rollers with roller bearings with independent wheel suspension
  • Absolutely stable standing when lowered
  • Mobile due to hydraulic raising mechanism, just lift the pull handle
  • High floor clearance
  • Accessories:
  • 9 longitudinal (LT) and 9 transverse dividers (QT) made of galvanised sheet steel
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
  • Rear panel no. R 1504 L can be added
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue, RAL 5017
  • Design: lowerable undercarriage
  • Dimension (L x W x H): 900 mm x 1.100 mm x 652 mm
  • Drawer type:
    • 3x type 1, h. = 79 mm
    • 1x type 2, h. = 160 mm
    • 1x type 3, h. = 180 mm
  • Dynamic load capacity [kg]: 500 kg
  • Individual pull-out stop: no
  • Load capacity of heavy-duty drawer [kg]: 60 kg
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 5
  • Number of longitudinal dividers: 3
  • Number of shelves: yes
  • Number of wheels: 4
  • REACH registration available: no
  • Static load capacity [kg]: 2000 kg
  • Surface: powder-coated
  • Total height [mm]: 900 mm
  • Total length [mm]: 652 mm
  • Total width [mm]: 1.100 mm
  • VDE certified: no
  • Working height: 900
  • Worktop dimension [metric]: 1100 x 652 x 40 mm
  • Worktop thickness [mm]: 40 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart