{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Classic | |
Blade width b | 2 mm | |
Blade designation | 00 | |
Tip thickness a | 0.3 mm | |
Blade length | 70 mm | |
overall length | 145 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 662000 2X70 | |
EAN / GTIN | 7610733085729 | |
Manufacturer number | 100.00-70 |