Workbench with tool cabinet

Article no.: 6618210
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workbench

Identification numbers & Classifications

Article number 6618210
EAN / GTIN 4010886661826
Manufacturer number 6618210
L-Number L60160 217

Description

Description:

  • Dimensions: H 900 x W 2000 x D 875 mm
  • 40 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish
  • Large storage space with shutter
  • Heel protection for your safety
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Body cabinet:
  • Dimensions: H 890 x W 1810 x D 170 mm
  • Shutter with cylinder lock
  • Rear panel with square perforation 10 x 38 mm to fix hooks and tools
  • Shutter from sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE grey
  • Drawers workbench:
  • Separate central locking of drawers and shutter with cylinder locks
  • 5 wide drawers (W 480 x D 550 mm) with partial extension (505 mm), removable
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg
  • Total load capacity (workbench) 2000 kg
  • Accessories:
  • 85-piece hook assortment No. 1500 HS 23
  • 9 longitudinal (LT) and 9 transverse dividers (QT) made of galvanised sheet steel
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue, RAL 5017
  • Design: Combination workbench with cabinet
  • Dimension (L x W x H): 1.790 mm x 2.000 mm x 875 mm
  • Drawer type:
    • 3x type 1, h. = 79 mm
    • 1x type 2, h. = 160 mm
    • 1x type 3, h. = 180 mm
  • Individual pull-out stop: no
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 5
  • Number of longitudinal dividers: 3
  • Number of shelves: yes
  • REACH registration available: no
  • Static load capacity [kg]: 2000 kg
  • Surface: powder-coated
  • Total height [mm]: 1.790 mm
  • Total length [mm]: 875 mm
  • Total width [mm]: 2.000 mm
  • VDE certified: no
  • Working height: 900
  • Worktop dimension [metric]: 2000 x 875 x 40 mm
  • Worktop thickness [mm]: 40 mm

Suitable products

Direct purchase

Sign in to your Account

To shopping cart