Tool cabinet empty

Article no.: 6617910
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool cabinet body

Identification numbers & Classifications

Article number 6617910
EAN / GTIN 4010886661796
Manufacturer number 6617910
L-Number L60160 4911

Description

Description:

  • Body:
  • Dimensions: H 890 x W 1810 x D 170 mm
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Rear wall with Euro perforation 10 x 38 mm to fix hooks
  • Shutter:
  • Central locking with cylinder lock
  • Options:
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue
  • Composition [mm]: Cabinet empty
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 890 mm
  • Total length [mm]: 170 mm
  • Total width [mm]: 1.810 mm
  • VDE certified: no
Direct purchase

Sign in to your Account

To shopping cart