Lever action top cutter L.215mm Head polished

Article no.: 66170215
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 66170215
    EAN / GTIN 4018754039098
    Manufacturer number 66170215

    Description

    Description:

    • DIN ISO 5748
    • For piano wire
    • Special steel

    Feature:

    • Soft wire (1): 4 mm
    • Piano wire (4): 2,5 mm
    • Hard wire (3): 2,8 mm
    • Medium hard wire (2): 3,5 mm
    • Head: poliert
    • Handles: black lacquered
    • Height mm (h): 30 mm
    • Length [mm): 215 mm
    • Weight: 440 g
    • Width mm (b): 63 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart