Insert box-end wrench ∙ open ∙ 9 x 12 mm insert square, solid ∙ Outside 12-point profile ∙ Size 11 mm

Article no.: 6612C-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Exchangeable tool: Einsteckwerkzeug
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Einsteckwerkzeug
Pitch S 17.5 mm
Plug-in shank 9×12 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 6612C-11
EAN / GTIN 4000896028733
Manufacturer number 6612C-11
L-Number L60140 338

Description

Description:

Application:
Brake pipe fitting (Wrench size 11 mm)
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Insert square 9 x 12 mm
  • Output: Outside 12-point profile
  • Wrench size: 11 mm
  • Dimensions / length: 42.8 mm
  • Net weight: 0.05 kg
  • Inside micrometre of the adjusting tool l2: 17.5 mm
  • Head Thickness a: 12 mm
  • Head thickness (a1): 14.5 mm
  • Head Width b: 22.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart