Tool cabinet empty 970x650x250mm

Article no.: 6612600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool cabinet body

Identification & Classification

Article number 6612600
EAN / GTIN 4010886661260
Manufacturer number 6612600
L-Number L60160 5306
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Dimensions: H 970 x W 650 x D 250 mm
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • With storage, three drawers and fixed tool holders, e.g. for set S 1400
  • With loose modules for sockets, ratchets, extensions, etc.
  • Doors:
  • Central locking with cylinder lock
  • Drawers:
  • 2 drawers (W 478 x D 210 x H 46 mm)
  • 1 drawer (W 478 x D 210 x H 72 mm)
  • Options:
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue
  • Material: Sheet steel
  • Number of drawers: 3
  • REACH registration available: no
  • Total height [mm]: 970 mm
  • Total length [mm]: 250 mm
  • Total width [mm]: 650 mm
  • VDE certified: no
Direct purchase

Sign in to your Account

To shopping cart