Tool module with tool assortment

Article no.: 6612520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6612520
EAN / GTIN 4010886661253
Manufacturer number 6612520
L-Number L60160 80

Description

Description:

  • Supplied in 1500 ES modules
  • Made of impact-resistant ABS plastic, black grained
  • Oil and acid resistent
  • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools

Feature:

  • 1000 V insulated: no
  • Material: ABS plastic
  • REACH registration available: no
  • Storage: ES plastic module
  • Total length [mm]: 310 mm
  • Total width [mm]: 315 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart