Tool box, empty, long pattern

Article no.: 6610580
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 6610580
Copy
EAN / GTIN 4010886661055
Copy
Manufacturer number 6610580
Copy
L-Number L60160 2119
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Compartments to be fully pulled out
  • Great stability even if only one side is opened
  • GEDORE blue powder-coated
  • Dimensions: H 210 x W 535 x D 225 mm
  • Particularly suitable for tool assortments S 1024, S 1025, S 1151 and S 1151 A
  • Particularly suitable for assortments No. S 1024, S 1025, S 1151 and S 1151 A

Feature:

  • 1000 V insulated: no
  • Dimension (L x W x H): 210 mm x 535 mm x 225 mm
  • REACH registration available: no
  • Total height [mm]: 210 mm
  • Total length [mm]: 225 mm
  • Total width [mm]: 535 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart