{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 7 mm | |
Tip thickness a | 1.1 mm | |
Blade length | 125 mm | |
overall length | 230 mm | |
Hexagon collar for wrench assistance | 10 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660800 7 | |
EAN / GTIN | 4045197373052 | |
Manufacturer number | 660800 7 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |