Tool assortment

Article no.: 6607010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 6607010
EAN / GTIN 4010886660706
Manufacturer number 6607010
L-Number L60160 5961

Description

Description:

  • Recommended hook assortment 1500 HS-1151 (50 pieces)
  • Tools in metric sizes
  • Also available in tool box or on tool boards

Feature:

  • Storage: loose
  • Contents (number of pieces): 57 pcs.
  • Content for sets: 2 8X92 10X112 12X132 14X152 16X172 18X192 20X226 6X76 8X96 10X116 12X136 14X156 16X176 18X196 20X2219 1019 1119 1219 1319 1419 1519 1719 1919 2219 2419 2719 3019 321993 U-10 T19871990-31990-51990-10199538 1642 2,542 342 442 542 642 850137 10145 10 C2150 42150 6,52150 82160 PH 229946118250-180 JC8316-160 JC100-1299 10-497-150600 H-500
  • Net weight [kg]: 9,8 kg
  • REACH registration available: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart