Screwdriver for slot-head, with power grip 3 mm

Article no.: 660701 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,595 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 3 mm
Tip thickness a 0.5 mm
Blade length 80 mm
overall length 167 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 660701 3
EAN / GTIN 4045197951410
Manufacturer number 660701 3

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.
From size 5.5 with hexagon flats for wrench assistance.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart