VDE heavy duty side cutter standard bevel L.200mm Head Chrome-plated

Article no.: 66027200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product schneidende Zange

Identification numbers & Classifications

Article number 66027200
EAN / GTIN 4018754038664
Manufacturer number 66027200
L-Number L60010 4287

Description

Description:

  • DIN ISO 5749
  • Form A
  • Precision cutting for all wires, including piano wire
  • Cutting with chamfer
  • High-grade electrical steel
  • Inductively hardened cutting, approx. 63 HRC

Feature:

  • Hard wire (3): 3 mm
  • Medium hard wire (2): 4 mm
  • Soft wire (1): 4 mm
  • Centre height mm (e): 11.5 mm
  • Tip width mm (f): 28 mm
  • Jaw length: 31 mm
  • e: 31 mm
  • Piano wire (4): 2,5 mm
  • Head: chrome-plated
  • Handles: dip-insulated, DIN EN 60900, #T; AC/1000 V
  • Height mm (h): 28 mm
  • Length [mm): 200 mm
  • Weight: 325 g
  • Width mm (b): 11,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart