Screwdriver for slot-head, with 2-component SwissGrip handle and impact head 8 mm

Article no.: 660201 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series SwissGrip
    Blade width b 8 mm
    Blade designation 5
    Tip thickness a 1.2 mm
    Blade length 150 mm
    overall length 260 mm
    Hexagon collar for wrench assistance 10 mm
    Drive profile Blade screwdriver
    through blade yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 660201 8
    EAN / GTIN 7610733283958
    Manufacturer number 8102.D 5-150

    Description

    Version:

    SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Optimum shock absorption for the hand guiding the tool. Handle neck tapers including collar for a secure hold. Through blade with impact head of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.
    With hexagon collar for wrench assistance.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart