Tool case TOURING 49 pieces

Article no.: 6600780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 6600780
EAN / GTIN 4010886660072
Manufacturer number 6600780
L-Number L60160 1849

Description

Description:

  • A carefully developed assortment of tools specified as the most useful
  • Packed in a handy plastic case
  • The reliable companion in a car, boat or small aircraft
  • Useful in the home - where good tools are always needed
  • All 49 pieces are well laid out and securely fastened, intermediate plate secures the tools in their pockets
  • With the TOURING repairs and maintenance become easy
  • Case made from impact-resistant polypropylene, resistant to oil and acid and extremes of weather, with Check-Tool insert
  • GEDORE vanadium tools, chrome-plated
  • Dimensions: 437x379x160 mm
  • Dimensions: W 437 x D 397 x H 160 mm

Feature:

  • Storage: Suitcase
  • Total width [mm]: 385 mm
  • Total height [mm]: 100 mm
  • Total length [mm]: 435 mm
  • Contents (number of pieces): 49 pcs.
  • Content for sets: 7 67 77 87 107 117 127 137 147 157 177 1919 1019 1119 1219 1319 1419 1519 1719 1919 221993 U-201990-51990-101995PH 42-882150 42150 5,52150 6,52160 PH 12160 PH 24615 38133-180 JC8316-160 JC0513-09142 10 TL106600 H-300WK 1000 L
  • Material: Polypropylen
  • Nominal width [mm]: 435 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart