{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Blade width b | 4 mm | |
electrostatic characteristic | EGB/ESD | |
Blade designation | 2 | |
Tip thickness a | 0.6 mm | |
Blade length | 100 mm | |
overall length | 195 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | PB Swiss Tools special alloy | |
Surface | nickel-plated and chrome-plated | |
Actuation hexagon | no | |
through blade | no | |
Type of product | Screwdrivers |
Article number | 660050 4 | |
EAN / GTIN | 7610733256099 | |
Manufacturer number | 8100.2-100 ESD |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with 2-component SwissGrip handle ESD, Blade width b: 4mm
on request
In stock
72 pieces in stock
£7.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,081 pieces in stock
£2.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 195 mm | 207 mm |
Blade length | 100 mm | 100 mm |
Blade width b | 4 mm | 4 mm |
Tip thickness a | 0.6 mm | 0.8 mm |
Type of product | Screwdrivers | Screwdrivers |