Screwdriver set for slot-head, with 2-component Haptoprene handle, Number of screwdrivers: 5

Article no.: 660036 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2,457 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material Chromium vanadium steel
Material of handle 2-component Haptoprene
Surface nickel-plated and chrome-plated
Blade tip black
non-sparking no
Non-roll flats no
Actuation hexagon yes
Cap rotatable no
through blade no
Type of product Screwdriver

Identification numbers & Classifications

Article number 660036 5
EAN / GTIN 4067263013501
Manufacturer number 660036 5

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance.

Application:

For repair and assembly work, for loosening tight screws etc.

Content:

1 each screwdriver No. 660032: Sizes 3.5; 4; 5.5; 6.5; 8

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart