{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 215 mm | |
Height H | 85 mm | |
Measuring accuracy | 5 % | |
maximum output capacity | 800 Nm | |
maximum input capacity | 229 Nm | |
Gear ratio | 4:1 | |
Torque multiplication / effective force multiplication | 1:3.5 | |
recommended torque wrench / tightening range | 250 Nm | |
Number of supports (reaction plates) | 1 | |
Drive square | 3/4 in | |
Square drive | 1/2 in | |
⌀ D | 66 mm | |
Weight | 2 kg | |
Measurement technology | mechanical | |
Series | MULTIPOWER MP300 | |
Non-return valve | no | |
Overload protection | yes | |
Type of product | Torque Wrench |
Article number | 659975 800 | |
EAN / GTIN | 4018754186785 | |
Manufacturer number | 53030800 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |