Torque screwdriver with scale, maximum torque: 15cNm

Article no.: 659939 15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £62.88 /pcs.
on request
In stock
25 pieces in stock

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3
  • Bit socket: F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 15 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Bit socket F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 100 mm
Torque range 2 cNm - 15 cNm
Torque range 0.02 Nm - 0.15 Nm
Scale graduation, 1 graduation = 0.1 cNm
16 mm
Display analogue
Release signalling optisk; akustisk
Trigger principle mechanical slip clutch
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 50 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659939 15
EAN / GTIN 4560138455906
Manufacturer number RTD15CN

Description

Version:

Torque screwdrivers with over-torque protection for different applications from series production to maintenance work. With a locking mechanism that prevents adjustment of the torque when in use. The hexagon lock shape prevents rolling away. Setting by using micrometer scale.
Profiled light metal handle.

Function:

When the set torque is reached the screwdriver triggers and signals clearly (audibly and perceptibly). It is then again immediately ready for use. The trigger mechanism is unavailable for tightening left-handed threads.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart