{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 250 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | D 6,3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 147 mm | |
Torque range | 50 cNm - 250 cNm | |
Torque range | 0.5 Nm - 2.5 Nm | |
Scale graduation, 1 graduation = | 10 cNm | |
Display | analogue | |
Release signalling | acoustic | |
Trigger principle | mechanical slip clutch | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | ISO 6789 | |
Weight | 280 g | |
Type of product | Torque screwdriver |
Article number | 659936 250 | |
EAN / GTIN | 3148516660640 | |
Manufacturer number | A.402 |
This article |
Recommendations |
|
---|---|---|
Torque screwdriver with scale, maximum torque: 250cNm
on request
In stock
8 pieces in stock
£202.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
£92.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Release signalling | acoustic | acoustic; haptisk |
Torque range | 50 cNm - 250 cNm | 60 cNm - 300 cNm |
Weight | 280 g | 300 g |
Measurement process | Torque | Torque |
Standard | ISO 6789 | DIN EN ISO 6789 |
Feedback | triggering | triggering |
Type of product | Torque screwdriver | Torque screwdriver |