uvex 1 sport Low shoes S1 Black Widths 12 Sizes 40

Article no.: 6598940
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S1
    EU shoe size 40
    Colour schwarz
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 6598940
    EAN / GTIN 4031101684383
    Manufacturer number 6598940

    Description

    Description:


    • Product category: Safety shoes
    • Product name: uvex 1 sport
    • Product type: Low shoes
    • Search colour (filter): Black
    • Protection class: S1
    • Gender: Women/Men
    • Sizes: 40
    • Fastening: Shoe laces
    • Brand: uvex
    • Toe cap: uvex xenova® plastic cap
    • Insole: uvex 1 sport comfortable climatic insole
    • Outer material: Textile
    • Slip resistance: SRC
    • Sole: uvex 1 sport
    • Widths: 12

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart