{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | S3 | |
EU shoe size | 45 | |
Colour | black | |
Material of outer sole | uvex 1 | |
Closure | Shoelaces | |
Slip resistance | yes | |
removable footbed | yes | |
Type of product | Safety shoes |
Article number | 6596445 | |
EAN / GTIN | 4031101689180 | |
Manufacturer number | 6596445 |