uvex 1 sport Low shoes S1P Black Widths 14 Sizes 42

Article no.: 6594442
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S1P
    EU shoe size 42
    Colour schwarz
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 6594442
    EAN / GTIN 4031101731889
    Manufacturer number 6594442
    L-Number ZP5609 6594442

    Description

    Description:


    • Product category: Safety shoes
    • Product name: uvex 1 sport
    • Product type: Low shoes
    • Search colour (filter): Black
    • Protection class: S1P
    • Gender: Women/Men
    • Sizes: 42
    • Fastening: Shoe laces
    • Brand: uvex
    • Toe cap: uvex xenova® plastic cap
    • Insole: uvex 1 sport comfortable climatic insole
    • Outer material: Textile
    • Slip resistance: SRC
    • Sole: uvex 1 sport
    • Widths: 14

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart