Double open ended spanner 41x46 mm

Article no.: 6588200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6588200
    EAN / GTIN 4010886658826
    Manufacturer number 6588200
    L-Number L60160 1671

    Description

    Description:

    • Jaw set at 15°
    • GEDORE vanadium steel 31CrV3
    • Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger
    • * not standardised
    • Secure grip thanks to profile shaft - very ergonomic and handy
    • Overloading indicated by deformation

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 14,8 mm
    • Head width 1 [mm]: 84,0 mm
    • Head width 2 [mm]: 94 mm
    • Material: Vanadium steel 31CrV3
    • REACH registration available: no
    • Surface: steel grey
    • Total height [mm]: 16 mm
    • Total length [mm]: 380 mm
    • Total width [mm]: 90 mm
    • VDE certified: no
    • Width across flats [mm]: 41x46
    • Width across flats 1 [mm]: 41
    • Width across flats 2 [mm]: 46

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart