Double open ended spanner 36x41 mm

Article no.: 6588120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6588120
EAN / GTIN 4010886658819
Manufacturer number 6588120
L-Number L60160 3860

Description

Description:

  • Jaw set at 15°
  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger
  • * not standardised
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 13,8 mm
  • Head width 1 [mm]: 74,0 mm
  • Head width 2 [mm]: 84 mm
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: steel grey
  • Total height [mm]: 14 mm
  • Total length [mm]: 343 mm
  • Total width [mm]: 80 mm
  • VDE certified: no
  • Width across flats [mm]: 36x41
  • Width across flats 1 [mm]: 36
  • Width across flats 2 [mm]: 41

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart