Minimal torque gauge 3 cNm

Article no.: 658800 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 3 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Series SGK
Overall length L 106 mm
Torque range 0.4 cNm - 3 cNm
Torque range 4 mNm - 30 mNm
Scale graduation, 1 graduation = 0.5 mNm
Clamping chuck range 1 mm - 6.5 mm
43 mm
Weight 290 g
Display analogue
Release signalling visual
Connection format 3-jaw chuck
Measurement technology mechanical
Data can be recorded no
Setting the trigger value Memory pointer
Feedback displaying
Reversible reading Nm
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Type of product Torque Wrench

Identification numbers & Classifications

Article number 658800 3
EAN / GTIN 4582126965389
Manufacturer number N300 SGK I

Description

Version:

Accurate measuring instrument for the smallest torques. Easy-to-read scale with memory pointer on the top and additional scale on the side. With 3-jaw steel chuck.

Application:

For measuring the smallest torques (such as rotation and frictional resistances) and for controlled tightening of screws.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart